SYLVANIA LU150/100 High Pressure Sodium Lamp, ET23-1/2, 150W, Coated

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LU150/100
  • Rexel Part Number:

    313842
  • UPC:

    04613567518

High Pressure Sodium Lamp, 150 Watt, 100 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 15700, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S56, Standard Case Qty: 10 *Sylvania Part # 67518*

$ 94.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LU150/100

Rexel Part # 313842

UPC 04613567518

UNSPSC 39101617

ANSI Code S56

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 15700

Shape ET23-1/2 (Ellipsoidal Tubular)

Type Lamp

Volts AC 100

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch