Osram Sylvania LU150/55/D High Pressure Sodium Lamp, ET23-1/2, 150W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU150/55/D
  • Rexel Part Number:

    88069
  • UPC:

    04613567517

High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 14000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67517*

$ 43.36 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU150/55/D

Rexel Part # 88069

UPC 04613567517

UNSPSC 39101617

ANSI Code S55

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 14000

Shape ET23-1/2 (Ellipsoidal Tubular)

Type Lamp

Volts AC 55

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch