Satco S1941TF HID Lamp, High Pressure Sodium, Coated, 400W

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1941TF
  • Rexel Part Number:

    145388
  • UPC:

HID Lamp, High Pressure Sodium, Coated, 400W, 120/277V, 2100K, Bulb: ET18, Base: Mogul Screw, 22 CRI, Lumens: 51000, ANSI Code: S54

$ 34.82 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1941TF

Rexel Part # 145388

UPC

UNSPSC 39101614

ANSI Code S51

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 51000

Shape ED18 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch