Shat-R-Shield 97309 High Pressure Sodium Lamp, ED23-1/2, 100W, Coated

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    97309
  • Rexel Part Number:

    179698
  • UPC:

    72658597309

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ED23-1/2 (Ellipsoidal Dimple), Base: Mogul Screw (E39), Lumens: 10000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Coated

$ 31.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 97309

Rexel Part # 179698

UPC 72658597309

UNSPSC 39101617

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 10000

Shape ED23-1/2 (Elliptical Dimple)

Type Lamp

Volts AC 55

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch