Shat-R-Shield 97800 High Pressure Sodium Lamp, ED18, 400W, Coated

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    97800
  • Rexel Part Number:

    101801
  • UPC:

    726585978007

High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ED18 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 50000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Coated, Standard Case Qty: 12

$ 36.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 97800

Rexel Part # 101801

UPC 726585978007

UNSPSC 39101617

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 50000

Shape ED18 (Elliptical Dimple)

Type Lamp

Volts AC 100

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch