SYLVANIA 150Q/CL/DC(ETC)-120V Halogen Linear Lamp, Single-Ended, T4, 150W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    150Q/CL/DC(ETC)-120V
  • Rexel Part Number:

    3865
  • UPC:

    04613558741

Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 2800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: ETC, Standard Case Qty: 12 *Sylvania Part # 58741*

$ 21.86 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 150Q/CL/DC(ETC)-120V

Rexel Part # 3865

UPC 04613558741

UNSPSC 39101601

ANSI Code ETC

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 2950 (Warm White)

Lumens 2800

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch