SYLVANIA 250Q/CL/MC(EHT)-120V Halogen Linear Lamp, Single-Ended, T4, 250W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    250Q/CL/MC(EHT)-120V
  • Rexel Part Number:

    2957
  • UPC:

    04613558762

Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 5000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: EHT, Standard Case Qty: 12 *Sylvania Part # 58762*

$ 15.82 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 250Q/CL/MC(EHT)-120V

Rexel Part # 2957

UPC 04613558762

UNSPSC 39101601

ANSI Code EHT

Base Mini Candelabra Screw (E11)

Color Rendering Index (CRI) 100

Color Temperature 2950 (Warm White)

Lumens 5000

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch