SYLVANIA 500Q/MC(EYV)-130V Halogen Linear Lamp, Single-Ended, T12, 500W, 130V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    500Q/MC(EYV)-130V
  • Rexel Part Number:

    86662
  • UPC:

    046135587689

Halogen Linear Lamp, Single-Ended, 500 Watt, 130 Volt, Bulb: T12 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: EYV, Standard Case Qty: 12 *Sylvania Part # 58768*

$ 32.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 500Q/MC(EYV)-130V

Rexel Part # 86662

UPC 046135587689

UNSPSC 39101601

ANSI Code EYV

Base Mini Candelabra Screw (E11)

Color Rendering Index (CRI) 100

Color Temperature 2950 (Warm White)

Lumens 10000

Shape T12 (Tubular)

Type Lamp

Volts AC 130

Wattage 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch