Philips Lighting 100Q/CL/DC-ESR Halogen Linear Lamp, Single-Ended, 100W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    100Q/CL/DC-ESR
  • Rexel Part Number:

    201214
  • UPC:

    04667744278

Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 1600, CRI: 100, Color Temperature: 2700K *Philips Part # 44278-0*

$ 97.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 100Q/CL/DC-ESR

Rexel Part # 201214

UPC 04667744278

UNSPSC 39101601

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1600

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch