Satco S1915 Halogen Linear Lamp, Single-Ended, T4, 75W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1915
  • Rexel Part Number:

    125459
  • UPC:

    045923019159

Halogen Linear Lamp, Single-Ended, 75 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1125, Color Temperature: 2900K

$ 6.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1915

Rexel Part # 125459

UPC 045923019159

UNSPSC 39101601

Base Mini Candelabra Screw (E11)

Color Temperature 2900 (Warm White)

Lumens 1125

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch