Satco S1918 Halogen Linear Lamp, Single-Ended, T4-1/2, 250W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1918
  • Rexel Part Number:

    326057
  • UPC:

    045923019180

Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4-1/2 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 3780, Color Temperature: 2900K, Lamp Finish: Frosted

$ 6.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1918

Rexel Part # 326057

UPC 045923019180

UNSPSC 39101601

Base Mini Candelabra Screw (E11)

Color Temperature 2900 (Warm White)

Lumens 3780

Shape T4-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch