Satco S3109 Halogen Linear Lamp, Single-Ended, T4-1/2, 250W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3109
  • Rexel Part Number:

    125328
  • UPC:

    045923031090

Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4350, CRI: 100, Color Temperature: 2900K

$ 5.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3109

Rexel Part # 125328

UPC 045923031090

UNSPSC 39101601

Base Mini Candelabra Screw (E11)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 4350

Shape T4-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch