Satco S4484 Halogen Linear Lamp, Single-Ended, T3, 40W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4484
  • Rexel Part Number:

    125722
  • UPC:

    045923044847

Halogen Linear Lamp, Single-Ended, 40 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Candelabra Screw (E12), Lumens: 560, Color Temperature: 2900K

$ 17.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4484

Rexel Part # 125722

UPC 045923044847

UNSPSC 39101601

Base Candelabra Screw (E12)

Color Temperature 2900 (Warm White)

Lumens 560

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch