Satco S4494 Halogen Linear Lamp, Single-Ended, T3, 60W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4494
  • Rexel Part Number:

    491675
  • UPC:

    045923044946

Halogen Linear Lamp, Single-Ended, 60 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 960, Color Temperature: 2900K

$ 15.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4494

Rexel Part # 491675

UPC 045923044946

UNSPSC 39101601

Base Bayonet (BA15d)

Color Temperature 2900 (Warm White)

Lumens 960

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch