Eiko LU1000 High Pressure Sodium Lamp, E25, 1000W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    LU1000
  • Rexel Part Number:

    680667
  • UPC:

    031293153241

High Pressure Sodium Lamp, 1000 Watt, 250 Volt, Bulb: E25 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 140000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S52

$ 41.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # LU1000

Rexel Part # 680667

UPC 031293153241

UNSPSC 39101617

ANSI Code S52

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 140000

Shape E25 (Ellipsoidal)

Type Lamp

Volts AC 250

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch