Eiko LU150/55 High Pressure Sodium Lamp, ED23-1/2, 150W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    LU150/55
  • Rexel Part Number:

    680693
  • UPC:

    031293153166

High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ED23-1/2 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 16000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55

$ 13.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # LU150/55

Rexel Part # 680693

UPC 031293153166

UNSPSC 39101617

ANSI Code S55

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 16000

Shape ED23-1/2 (Elliptical Dimple)

Type Lamp

Volts AC 55

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch