Eiko LU400 High Pressure Sodium Lamp, ED18, 400W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    LU400
  • Rexel Part Number:

    680673
  • UPC:

    031293153227

High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ED18 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 50000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51

$ 13.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # LU400

Rexel Part # 680673

UPC 031293153227

UNSPSC 39101617

ANSI Code S51

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 50000

Shape ED18 (Elliptical Dimple)

Type Lamp

Volts AC 100

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch