SYLVANIA LU100/MED High Pressure Sodium Lamp, E17, 100W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LU100/MED
  • Rexel Part Number:

    13204
  • UPC:

    04613567506

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67506*

$ 20.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LU100/MED

Rexel Part # 13204

UPC 04613567506

UNSPSC 39101617

ANSI Code S54

Base Medium Screw (E26)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 9500

Shape E17 (Ellipsoidal)

Type Lamp

Volts AC 55

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch