Osram Sylvania LU200/ECO High Pressure Sodium Lamp, ET18, 200W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU200/ECO
  • Rexel Part Number:

    83024
  • UPC:

    04613567576

High Pressure Sodium Lamp, 200 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 22000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S66, Standard Case Qty: 20 *Sylvania Part # 67576*

$ 23.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU200/ECO

Rexel Part # 83024

UPC 04613567576

UNSPSC 39101617

ANSI Code S66

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 22000

Shape ET18 (Elliptical Tubular)

Type Lamp

Volts AC 100

Wattage 200

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch