Osram Sylvania LU400/ECO High Pressure Sodium Lamp, ET18, 400W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU400/ECO
  • Rexel Part Number:

    13890
  • UPC:

    04613567533

High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67533*

$ 18.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU400/ECO

Rexel Part # 13890

UPC 04613567533

UNSPSC 39101617

ANSI Code S51

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Family / Style Lumalux® ECO

Lumens 50000

Shape ET18 (Elliptical Tubular)

Type Lamp

Volts AC 100

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch