Osram Sylvania LU750 High Pressure Sodium Lamp, BT37, 750W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU750
  • Rexel Part Number:

    171112
  • UPC:

    046135675478

High Pressure Sodium Lamp, 750 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 105000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S111, Standard Case Qty: 6 *Sylvania Part # 67547*

$ 92.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU750

Rexel Part # 171112

UPC 046135675478

UNSPSC 39101617

ANSI Code S111

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 105000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 120

Wattage 750

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch