Philips Lighting C1000S52/ALTO-6PK High Pressure Sodium Lamp, ED25, 1000W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C1000S52/ALTO-6PK
  • Rexel Part Number:

    199638
  • UPC:

    04667736883

High Pressure Sodium Lamp, 1000 Watt, 250 Volt, Bulb: ED25, Base: Mogul Screw (E39), Lumens: 140000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S52, Standard Case Qty: 6 *Philips Part # 36883-7*

$ 468.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C1000S52/ALTO-6PK

Rexel Part # 199638

UPC 04667736883

UNSPSC 39101614

ANSI Code S52

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm)

Lumens 140000

Shape ED25 (Elliptical Dimple)

Type Lamp

Volts AC 250

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch