Philips Lighting C1000S52/ED37 1000 Watt Bulb Clear Ceramalux High Pressure Sodium

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C1000S52/ED37
  • Rexel Part Number:

    240306
  • UPC:

    046677323868

High Pressure Sodium, Ceramalux Lamp, 1000W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 125,000, CRI: 21, Color Temp: 2100K, ANSI Code: S52. *Philips Part # 32386-5*

$ 721.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C1000S52/ED37

Rexel Part # 240306

UPC 046677323868

UNSPSC 39101614

ANSI Code S52

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 125000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch