Philips Lighting C100S54/ALTO High Pressure Sodium, Ceramalux Lamp, 100W, ED23-1/2

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C100S54/ALTO
  • Rexel Part Number:

    199592
  • UPC:

    046677368722

High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9400, CRI: 21, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 36872-0*

$ 134.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C100S54/ALTO

Rexel Part # 199592

UPC 046677368722

UNSPSC 39101617

ANSI Code S54

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 9400

Shape ED23-1/2 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch