Philips Lighting C250S50/ALTO High Pressure Sodium, Ceramalux Lamp, 250W, ED18

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C250S50/ALTO
  • Rexel Part Number:

    199612
  • UPC:

    046677368791

High Pressure Sodium, Ceramalux Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 27,000, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 36879-5*

$ 146.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C250S50/ALTO

Rexel Part # 199612

UPC 046677368791

UNSPSC 39101617

ANSI Code S50

Base Mogul Screw (E39)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 27000

Shape ED18 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch