Philips Lighting C35S76/M High Pressure Sodium, Ceramalux Lamp, 35W, BD17

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C35S76/M
  • Rexel Part Number:

    201180
  • UPC:

    046677409791

High Pressure Sodium, Ceramalux Lamp, 35W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 2250, CRI: 21, Color Temp: 2100K, ANSI Code: S76. *Philips Part # 40979-7*

$ 150.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C35S76/M

Rexel Part # 201180

UPC 046677409791

UNSPSC 39101617

ANSI Code S76

Base Medium Screw (E26)

Color Rendering Index (CRI) 21

Color Temperature 2100 (Warm White)

Lumens 2250

Shape BD17 (Elliptical Dimple Enclosed)

Type Lamp

Volts AC 120

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch