Philips Lighting C400S51/C 400 Watt Bulb Clear Ceramalux High Pressure Sodium

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    C400S51/C
  • Rexel Part Number:

    411074
  • UPC:

    046677306526

### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ### High Pressure Sodium, Ceramalux Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 37,500, CRI: 65, Color Temp: 2200K, ANSI Code: S51. *Philips Part # 30652-2* ### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ###

$ 222.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # C400S51/C

Rexel Part # 411074

UPC 046677306526

UNSPSC 39101617

ANSI Code S51

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 2200 (Warm White)

Lumens 37500

Shape ED18 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch