Osram Sylvania 40T10/IF/BL/6PK-120V Incandescent Bulb, T10, 40W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    40T10/IF/BL/6PK-120V
  • Rexel Part Number:

    23569
  • UPC:

    04613518494

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 415, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18494*

$ 4.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 40T10/IF/BL/6PK-120V

Rexel Part # 23569

UPC 04613518494

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 415

Shape T10 (Tubular)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch