Osram Sylvania 60T1064BL-120V Incandescent Bulb, T10, 60W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60T1064BL-120V
  • Rexel Part Number:

    106320
  • UPC:

    04613518712

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 655, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18712*

$ 4.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60T1064BL-120V

Rexel Part # 106320

UPC 04613518712

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 655

Shape T10 (Tubular)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch