Philips Lighting SOX 55W 55 Watt Bulb Low Pressure Sodium

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    SOX 55W
  • Rexel Part Number:

    732158
  • UPC:

    871150017975

Low Pressure Sodium Lamp, 55W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 7800, Color Temp: 1700K, ANSI Code: L71. *Philips Part # 32151-3*

$ 379.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SOX 55W

Rexel Part # 732158

UPC 871150017975

UNSPSC 39101621

ANSI Code L71

Base Bayonet (BY22d)

Color Temperature 1700 (Warm White)

Lumens 7800

Shape T17 (Tubular)

Type Lamp

Volts AC 120

Wattage 55

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch