Osram Sylvania FDV-64642-HLX Halogen Capsule Lamp, T4, 150W, 24V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FDV-64642-HLX
  • Rexel Part Number:

    171471
  • UPC:

    04613554264

Halogen Capsule Lamp, 150 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 5000, CRI: 100, Color Temperature: 3450K, Standard Case Qty: 40 *Sylvania Part # 54264*

$ 22.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FDV-64642-HLX

Rexel Part # 171471

UPC 04613554264

UNSPSC 39101609

Base 2-Pin (G6.35)

Color Rendering Index (CRI) 100

Color Temperature 3450 (Warm White)

Lumens 5000

Shape T4 (Tubular)

Type Lamp

Volts AC 24

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch