Osram Sylvania 10T3Q/CL/AX-12V Halogen Capsule Lamp, T3, 10W, 12V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    10T3Q/CL/AX-12V
  • Rexel Part Number:

    126208
  • UPC:

    04613558691

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40 *Sylvania Part # 58691*

$ 10.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 10T3Q/CL/AX-12V

Rexel Part # 126208

UPC 04613558691

UNSPSC 39101601

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 130

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch