Osram Sylvania 5T3Q/CL-12V Halogen Capsule Lamp, T3, 5W, 12V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    5T3Q/CL-12V
  • Rexel Part Number:

    126213
  • UPC:

    04613558652

Halogen Capsule Lamp, 5 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 50, CRI: 100, Color Temperature: 2700K, Standard Case Qty: 40 *Sylvania Part # 58652*

$ 4.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 5T3Q/CL-12V

Rexel Part # 126213

UPC 04613558652

UNSPSC 39101601

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 50

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch