Philips Lighting 13284 Halogen Capsule Lamp, T3, 10W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    13284
  • Rexel Part Number:

    199699
  • UPC:

    046677232627

Halogen Capsule Lamp, 10W, 12V, Bulb: T3, Base: Bi-Pin (G4), Lumens: 140, Color Temperature: 2850K. *Philips Part # 23262-9*

$ 21.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 13284

Rexel Part # 199699

UPC 046677232627

UNSPSC 39101601

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 140

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch