Philips Lighting 20W/T3/12V Halogen Capsule Lamp, T3, 20W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    20W/T3/12V
  • Rexel Part Number:

    199712
  • UPC:

    046677232641

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), Lumens: 320, Color Temperature: 3000K. *Philips Part # 23264-5*

$ 17.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 20W/T3/12V

Rexel Part # 199712

UPC 046677232641

UNSPSC 39101601

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 320

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch