Philips Lighting BC10W/T3/LAND/TP/12VCAPSULE Halogen Capsule Lamp, T3, 10W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC10W/T3/LAND/TP/12VCAPSULE
  • Rexel Part Number:

    389646
  • UPC:

    04667741721

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 100, CRI: 100, Color Temperature: 3000K

$ 18.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC10W/T3/LAND/TP/12VCAPSULE

Rexel Part # 389646

UPC 04667741721

UNSPSC 39111612

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 100

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch