Satco S3120 Halogen Capsule Lamp, T3, 20W, 12V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3120
  • Rexel Part Number:

    125189
  • UPC:

    045923031205

Halogen Capsule Lamp, 20W, 12V, Bulb: T3, Base: Bi-Pin (G4), Lumens: 300, Color Temperature: 2900K

$ 1.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3120

Rexel Part # 125189

UPC 045923031205

UNSPSC 39101601

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 300

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch