WAC Lighting JC-10 Halogen Capsule Lamp, T3, 10W, 12V

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    JC-10
  • Rexel Part Number:

    129894
  • UPC:

    79057600591

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 140, CRI: 100, Color Temperature: 2900K

$ 3.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # JC-10

Rexel Part # 129894

UPC 79057600591

UNSPSC 39111523

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 140

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch