WAC Lighting JCD-25X-CL Incandescent Xenon Halogen, 25W, 120V, Clear, G8.0, Bi-Pin

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    JCD-25X-CL
  • Rexel Part Number:

    129145
  • UPC:

    79057611490

Incandescent Xenon Halogen, 25 Watt, 120 Volt, Clear, G8.0, Bi-Pin

$ 4.75 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # JCD-25X-CL

Rexel Part # 129145

UPC 79057611490

UNSPSC 39131504

Base Bi-Pin (GY6.35)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 260

Shape T3 (Tubular)

Type Lamp

Volts AC 120

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch