Candela JCD-130V/35W/G8 Halogen Capsule Lamp, T4, 35W, 130V

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    JCD-130V/35W/G8
  • Rexel Part Number:

    527484
  • UPC:

Halogen Capsule Lamp, 35 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G8), Lumens: 400, CRI: 100, Color Temperature: 2700K

$ 9.92 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # JCD-130V/35W/G8

Rexel Part # 527484

UPC

UNSPSC 39101601

Base 2-Pin (G8)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 400

Shape T4 (Tubular)

Type Lamp

Volts AC 130

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch