SYLVANIA 40T4G9/CL/BL-120V Halogen Capsule Lamp, T4, 40W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    40T4G9/CL/BL-120V
  • Rexel Part Number:

    177463
  • UPC:

    04613557033

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 510, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 57033*

$ 8.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 40T4G9/CL/BL-120V

Rexel Part # 177463

UPC 04613557033

UNSPSC 39101601

Base 2-Pin Looped (G9)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 510

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch