SYLVANIA 50T4Q/CL-12V Halogen Capsule Lamp, T4, 50W, 12V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    50T4Q/CL-12V
  • Rexel Part Number:

    4018
  • UPC:

    04613558675

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 910, CRI: 100, Color Temperature: 3000K, Finish: Clear, Standard Case Qty: 40 *Sylvania Part # 58675*

$ 7.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 50T4Q/CL-12V

Rexel Part # 4018

UPC 04613558675

UNSPSC 39101601

Base 2-Pin (GY6.35)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 910

Shape T4 (Tubular)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch