Philips Lighting 50W/T4/12V Halogen Capsule Lamp, T4, 50W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50W/T4/12V
  • Rexel Part Number:

    199724
  • UPC:

    046677232658

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4, Base: Bi-Pin (GY6.35), Lumens: 800, Color Temperature: 2800K. *Philips Part # 23265-2*

$ 17.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50W/T4/12V

Rexel Part # 199724

UPC 046677232658

UNSPSC 39101601

Base 2-Pin (GY6.35)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 800

Shape T4 (Tubular)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Philips Lighting 50W/T4/12V Halogen Capsule Lamp, T4, 50W, 12V is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Reliable bulbs! We have had ours for several years on a timer and still have not needed to change the bulbs. Wish they had colored ones for the holidays. If they exist in green, red, and blue, please email-thanks!
Date published: 2013-07-21
Rated 1 out of 5 by from Short Life, Difficult to replace, Lasts about 15 days. Short lived and expensive. Difficult to replace. Bulb breaks at base. Overall the poorest performing appliance i've ever used.
Date published: 2011-12-19
  • y_2017, m_2, d_25, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_199724, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch