RAB LQ75-GY8 Halogen Capsule Lamp, T4, 75W, 120V

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    LQ75-GY8
  • Rexel Part Number:

    20127
  • UPC:

    019813200682

Halogen Capsule Lamp, 75W, 120V, Bulb: T4, Base: Bi-Pin (GY8), Lumens: 1300, Color Temperature: 2850K.

$ 10.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # LQ75-GY8

Rexel Part # 20127

UPC 019813200682

UNSPSC 39101612

Base 2-Pin (GY8)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1300

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch