Satco S4610 Halogen Capsule Lamp, T4, 20W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4610
  • Rexel Part Number:

    125697
  • UPC:

    045923046100

Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G8), Lumens: 180, CRI: 100, Color Temperature: 2900K

$ 3.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4610

Rexel Part # 125697

UPC 045923046100

UNSPSC 39101601

Base 2-Pin (G8)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 180

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch