Satco S4616 Halogen Capsule Lamp, T4, 50W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4616
  • Rexel Part Number:

    125677
  • UPC:

    045923046162

Halogen Capsule Lamp, 50 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 750, CRI: 100, Color Temperature: 2900K

$ 4.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4616

Rexel Part # 125677

UPC 045923046162

UNSPSC 39101601

Base 2-Pin Looped (G9)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 750

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch