Satco S4621 Halogen Capsule Lamp, T4, 35W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4621
  • Rexel Part Number:

    125656
  • UPC:

    045923046216

Halogen Capsule Lamp, 35W, 120V, Bulb: T4, Base: Looped-Pin (G9), Lumens: 400, Color Temperature: 2900K

$ 4.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4621

Rexel Part # 125656

UPC 045923046216

UNSPSC 39101601

Base 2-Pin Looped (G9)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 400

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch