Satco S4647 Halogen Capsule Lamp, T4, 40W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4647
  • Rexel Part Number:

    785498
  • UPC:

    045923046476

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 450, Color Temperature: 2900K, Finish: Frosted

$ 4.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4647

Rexel Part # 785498

UPC 045923046476

UNSPSC 39101601

Base 2-Pin Looped (G9)

Color Temperature 2900 (Warm White)

Lumens 450

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch