Satco S4649 Halogen Capsule Lamp, T4, 60W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4649
  • Rexel Part Number:

    297810
  • UPC:

    04592304649

Halogen Capsule Lamp, 60 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 738, Color Temperature: 2900K, Finish: Frosted

$ 5.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4649

Rexel Part # 297810

UPC 04592304649

UNSPSC 39101612

Base 2-Pin Looped (G9)

Color Temperature 2900 (Warm White)

Lumens 738

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch