Sea Gull 9792 Halogen Bulb, T4, 20W, 120V

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9792
  • Rexel Part Number:

    1407
  • UPC:

    785652979200

Halogen Capsule Lamp, 20W, 12V, Bulb: T4, Base: Bi-Pin (GY6.35), Lumens: 340, Color Temperature: 2900K.

$ 3.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9792

Rexel Part # 1407

UPC 785652979200

UNSPSC 39101601

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 340

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch